VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
# de catalogue 76533-180
Fournisseur: VWR International
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Cleanroom class:10/ISO 4
- Glove Color:Natural
- Glove size:6
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Sterility:Sterile
- Cuff style:Beaded
- Finger thickness:0.20 - 0.26 mm
- Palm thickness:0.20 - 0.24 mm
- Cuff thickness:0.12 - 0.16 mm
- Tensile strength:≥18 MPa
- Ultimate elongation:≥700%
- Cat. no.:76533-180
- Packaging:Individually
Spécifications
A propos de cet article
VWR® cleanroom latex gloves provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Natural rubber latex
- Low particle count
- Silicone free
- Sterile 10⁻⁶ SAL
Certifications: N ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5
Packaging: Each pair is double packaged in a wallet within a pouch, 20 pouches per bag, 10 bags per case (200 pairs). Packaging is made of 40% recycled material.
Customers Who Bought This Also Bought