Order Entry
ContactUsLinkComponent
VWR CONTAINER SPECMN IW ST 8OZ CS100
VWR® Economy Specimen Containers, PP
Catalog # 76532-302
Supplier:  VWR International
VWR CONTAINER SPECMN IW ST 8OZ CS100
VWR® Economy Specimen Containers, PP
Catalog # 76532-302
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Sterility:
    Sterile
  • Capacity:
    237 ml (8 oz.)
  • Description:
    Specimen container with lid, graduated at 220 ml (8 oz.)
  • Cat. no.:
    76532-302
  • Diameter ×H:
    75.3×102.2 mm
  • Packaging:
    Individual wrapped

Specifications

About this item

Sturdy, shatter-resistant containers are manufactured from transparent polypropylene to allow constant sample viewing.

  • Sturdy, shatter-resistant design
  • Transparent siding
  • Polypropylene construction
  • Available in nonsterile or sterile formats
  • Containers feature molded graduations in 10 mL and 0.5 oz. increments
  • Polyethylene snap-on lids are sold separately, except where noted

Lids create a secure seal, and offer space for date, name, doctor, and room number molded into the surface. Lids fit both 5 and 8 oz. containers.

Certifications: Manufactured under EN ISO13485:2016.
Customers Who Bought This Also Bought