Culture Tubes with Cap, Round Bottom, United Scientific Supplies
Catalog # 76532-242
Supplier: United Scientific Supplies
Specifications
- Ø:16 mm
- Capacity:5 ml
- Description:Culture tubes with cap, round bottom
- Height:50 mm
- Cat. no.:76532-242
Specifications
About this item
Round-bottom culture tubes manufactured from ASTM E438 Type 1 Class A borosilicate 3.3 glass.
- Autoclavable
Include polypropylene screw caps with PTFE liner.
Customers Who Bought This Also Bought