Pipettes, Serological, Accuracy as per Class B, United Scientific Supplies
# de catalogue 76532-122
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:2 ml
- Description:Green
- Cat. no.:76532-122
- Graduations:0.10 ml
- Tolerance:±0.020 ml
Spécifications
A propos de cet article
Type 3 serological pipettes with color-coding.
- Printed with durable amber markings at intervals
- Color-coded in white for easy identification of capacity
Made from borosilicate glass in compliance with USP, Class B standards. Calibrated to deliver.
Customers Who Bought This Also Bought