Pipettes, Serological, Accuracy as per Class B, United Scientific Supplies
Catalog # 76532-120
Supplier: United Scientific Supplies
Specifications
- Capacity:1 ml
- Description:Red
- Cat. no.:76532-120
- Graduations:0.10 ml
- Tolerance:±0.020 ml
Specifications
About this item
Type 3 serological pipettes with color-coding.
- Printed with durable amber markings at intervals
- Color-coded in white for easy identification of capacity
Made from borosilicate glass in compliance with USP, Class B standards. Calibrated to deliver.
Customers Who Bought This Also Bought