Funnels, Glass, Long Stem, 50 mm, United Scientific Supplies
# de catalogue 76532-024
Fournisseur: United Scientific Supplies
Spécifications
- Description:Funnels, glass, long stem, 75 mm
- Height:215 mm
- Cat. no.:76532-024
- Top I.D.:75 mm
- Stem Length:150 mm
Spécifications
A propos de cet article
Pack of six borosilicate glass funnels with long stems, beaded tops and 60° cone angles.
- Autoclavable
Borosilicate glass funnels provide better chemical resistance than plastic funnels.
Customers Who Bought This Also Bought