Funnels, Glass, Long Stem, 50 mm, United Scientific Supplies
Catalog # 76532-020
Supplier: United Scientific Supplies
Specifications
- Description:Funnels, glass, long stem, 50 mm
- Height:195 mm
- Cat. no.:76532-020
- Stem Length:150 mm
- Top I.D.:50 mm
Specifications
About this item
Pack of six borosilicate glass funnels with long stems, beaded tops and 60° cone angles.
- Autoclavable
Borosilicate glass funnels provide better chemical resistance than plastic funnels.
Customers Who Bought This Also Bought