Volumetric Flasks, Class A, with Glass Stopper, Batch Certified, United Scientific Supplies
# de catalogue 76531-866
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:1000 ml
- Cat. no.:76531-866
- Stopper No.:22
- Tolerance:±0.30 ml
Spécifications
A propos de cet article
Durable Class A Volumetric flasks.
- Sharp graduation line and large white block lettering
Durable, machine-blown body. Heavy beaded tubing neck.
Certifications: Complies with ASTM E288 Class A specifications; batch certified.
Ordering information: A ground glass stopper is included.
Customers Who Bought This Also Bought