Volumetric Flasks, Class A, with Glass Stopper, Individually Certified, United Scientific Supplies
# de catalogue 76531-852
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:50 ml
- Cat. no.:76531-852
- Stopper No.:9
- Tolerance:±0.05 ml
Spécifications
A propos de cet article
Durable, machine-blown body with heavy beaded tubing neck.
- Sharp graduation line and large white block lettering
A ground glass stopper is included.
Certifications: Complies with ASTM E288 Class A specifications; individually serialized and certified.
Customers Who Bought This Also Bought