Filtering Flasks, United Scientific Supplies
# de catalogue 76531-776
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:50 ml
- Graduation Interval:10 ml
- Graduation range:20 - 50 ml
- Cat. no.:76531-776
- Stopper No.:5
- Diameter ×H:52×85 mm
- Tubing Size:⅜"
Spécifications
A propos de cet article
Heavy wall filtering flask includes a bolt neck with tubulation.
- Heavy-duty rims
- Printing in durable white enamel
Borosilicate glass flasks are designed to give the combination of thermal shock resistance and physical strength.
Customers Who Bought This Also Bought