Graduated Cylinders, Glass, Class A, Individually Certified, United Scientific Supplies
# de catalogue 76531-596
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:250 ml
- Graduation Interval:2 ml
- Cat. no.:76531-596
- Tolerance:±1.0 ml
Spécifications
A propos de cet article
Made from borosilicate glass, with pour spout, heavy, uniform walls and stable hexagonal base. Bumper guard included.
- Features double metric scale
Cylinders comply with ASTM E1272, Class A and USP standards, individually serialized and certified, and calibrated to contain.
Customers Who Bought This Also Bought