Crucibles, Glass, United Scientific Supplies
# de catalogue 76531-520
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:15 ml
- Ø:41 mm
- Description:Crucibles, glass, crucible only
- Height:25 mm
- Cat. no.:76531-520
Spécifications
A propos de cet article
Crafted from clear quartz glass, offering low expansion, dimensional stability and thermal shock resistance.
- Maximum operating temperature: 1050 °C (1922 °F)
- Quartz lid sold separately
Ideal for analytical applications that require ashing of samples.
Customers Who Bought This Also Bought