Media/Storage Bottles, Amber, United Scientific Supplies
Catalog # 76531-432
Supplier: United Scientific Supplies
Specifications
- Graduation range:100 - 900
- Capacity:1000 ml
- Description:Media/storage bottles, amber
- Cat. no.:76531-432
- O.D.×H:203×101 mm
Specifications
About this item
Pack of 10 borosilicate glass media / storage bottles.
- Amber color designed to protect light-sensitive materials during transport and storage
- Feature printed white graduations (from 40 - 80 ml) and durable marking spots
- Maximum use temperature is 450 °C (842 °F)
- Autoclavable
Included GL 45 cap is linerless, both the caps and drip-free rings are made from polypropylene and autoclavable to 140 °C.
Customers Who Bought This Also Bought