Glass Beaker Set, Borosilicate, United Scientific Supplies
# de catalogue 76531-422
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:50 / 100 / 250 / 600 / 1000 ml
- Description:Glass beaker set, borosilicate
- Cat. no.:76531-422
Spécifications
A propos de cet article
Set of five borosilicate glass beakers: one each of 50 ml, 100 ml, 250 ml, 600 ml and 1000 ml capacities.
- Feature pour spouts, double-graduated metric scale and durable marking area
This starter set of beakers comes with all the most commonly used sizes.
Customers Who Bought This Also Bought