Beakers, Low Form, Heavy Duty, United Scientific Supplies
# de catalogue 76531-392
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:600 ml
- Graduation Interval:50 ml
- Graduation range:100 - 500 ml
- Cat. no.:76531-392
Spécifications
A propos de cet article
Made from low-expansion borosilicate glass with extra-thick walls, these beakers are ideal for tough handling conditions, including mechanized washing.
- Include white printed graduations (from 20 - 80 ml, at 10 ml intervals) and durable marking area
- Tolerance is approximately +/- 5%
Available in multiple sizes.
Customers Who Bought This Also Bought