Beakers, Low Form, Borosilicate Glass, United Scientific Supplies
# de catalogue 76531-370
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:500 ml
- Graduation Interval:50 ml
- Graduation range:100 - 400 ml
- Cat. no.:76531-370
Spécifications
A propos de cet article
Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops. The 20ml and larger sizes also have a double graduated metric scale and a marking area.
- Size ranges from 100 to 5000 ml
- Thicker walls than traditonal beakers
Tolerance for beakers is approximately +/- 5%.
Customers Who Bought This Also Bought