Buchner Funnel With Fritted Disc, Borosilicate Glass, United Scientific Supplies
# de catalogue 76531-330
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:30 ml
- Porosity:Course 40 - 60 microns
- Description:Buchner funnel with fritted disc
- Cat. no.:76531-330
- Top I.D.:45 mm
- Stem O.D.:8 mm
- Stem Length:45 mm
- Disc Diameter:30 mm
- Height Above Disc:45 mm
Spécifications
A propos de cet article
Pack of 2 thick-walled borosilicate glass Buchner funnels.
- Include fritted discs
- Funnels feature beaded rims
Porosity of course (C) is 40 - 60 microns, porosity of fine (F) is 5 - 15 microns, porosity of medium (M) is 15 - 40 microns.
Customers Who Bought This Also Bought