Filter Reaction Vessels, Jacketed, Ace Glass
# de catalogue 76529-692
Fournisseur: Ace Glass
Spécifications
- Capacity:100 L
- Description:Cylindrical glass vessel, 400 mm bore-thru Int.Ø., 1.5" inlet/outlet beaded pipe
- Cat. no.:76529-692
- Flange Size:400 mm (top), 450 mm (bottom) (ID)
Spécifications
A propos de cet article
Kilo scale, cylindrical glass vessels are flanged on both ends.
- Unique jacketed flange delivers cooling/heating capacity in what is for other manufacturers a 'dead zone'
- Consistant interior bore-thru diameter from top to bottom
- Temperature range is –60 to +200 °C
- Maximum jacket pressure is 8 psig
Various size vessels are available, ranging from 10 L through 150 L.
Customers Who Bought This Also Bought