Closures for 2 ml Screw Top Vials, Agilent Technologies
# de catalogue CA5185-5863
Fournisseur: AGILENT TECHNOLOGIES, INC (CSD) CA
Spécifications
- Cap Size:12 mm
- Septum:PTFE/white silicone
- Description:Screw caps, certified
- Material:PP
- Cat. no.:CA5185-5863
- Cap Color:Blue
Spécifications
A propos de cet article
Customers Who Bought This Also Bought