Abdos® Natural Racked Sterile Micro Tips, Graduated
# de catalogue 76516-480
Fournisseur: Foxx Life Sciences
Spécifications
- Length:71.3 mm
- Volume:1000 µl
- Tip Color:Natural
- Packed:10 Racks, 96 each
- Sterile:+
- Tip Style:Standard
- For Use With:Universal pipettes
Spécifications
A propos de cet article
Racked Micro Tips are offered in prefilled racks that do not require any manual accumulation in empty boxes. Polypropylene (PP) racks are very robust, sturdy with consistent and thick wall thickness.
- Racks are stable
- Can be used for repeat autoclaving
- Reusable once empty
- Sterilized by gamma radiation
- DNase/RNase pyrogen free
Racks are hinged with a transparent lid providing excellent visualization inside the box.
Certifications: ISO Standard: 9001, 13485, 14001, 11137.
Customers Who Bought This Also Bought