VWR® Eco Premium ULT Freezers
Catalogue # 76514-176
Fournisseur: VWR International
Spécifications
- Storage capacity:528 (2") cryoboxes
- Temperature Range:−86...−50 °C
- Noise level:47 db(A)
- Capacity:700 L (24.7 cu.ft.)
- Description:VWR® ULT freezer 528 Eco Premium
- Environmentally Preferable:Low Manufacturing Impact,Energy Efficient
- Model:VWR ULT Freezer 528 Eco Premium
- Environmental certification:EnergyStar; ISO 14001
- Cat. No.:76514-176
- Electrical:120 V, 60 Hz
- Access ports:2
- Door lock:Yes, with key lock
- Door type:2 outer doors, 4 inner compartments
- Housing W×D×H:1110×938×1966 mm (44×37×77")
- Shelves/drawers:3 adjustable shelves
- Weight:288 kg (635 lbs.)
- Interior W×D×H:890×605×1300 mm (35×24×51")
Spécifications
À propos de cet article
The VWR® ULT Freezers Eco Premium are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.
- Maximum 2'' box capacity: 264/352/528
- Energy star certified
- Temperatures between −86 and −50 °C
- Eco Premium 352 and 528: Long warm-up time (warm-up time from −86 and −50 °C: 360 min)
- Eco Premium 264: Long warm-up time (warm-up time from −86 and −50 °C: 280 min)
- Highly efficient VIP insulation and long lasting rust proof sample chamber
- Green refrigerants
- USB and Ethernet interface for data transfer
The VWR® ULT Freezers Eco Premium have a stainless steel inner chamber, flexible rack configuration and are further characterized by low energy consumption and electricity costs. They have individually adaptable chamber compartments and samples remain frozen for >30 hours during power outage or system failure. The climate-friendly refrigerants used help to protect the environment.
Warranty:
-VWR® Five-year limited parts and labor warranty
-VWR® Five-year warranty on compressor parts
Certifications: UL, cUL, CE marked, UKCA.
Ordering information: A variety of accessories are available, these must be ordered separately.
Packages with 120 V ULT freezer plus storage for 3" cryoboxes
Informations sur le produit
Frequently Bought Together