Humidity Test Chambers with Peltier Technology, KBF-S ECO, BINDER
# de catalogue 76509-742
Fournisseur: Binder
Spécifications
- Volume:247 L (8.7 cu. ft.)
- Description:Humidity test chamber, KBF-S ECO 240
- Temperature range:0…+70 °C (max. 24 °C below ambient temperature)
- Ext. W×D×H:925×796×1461 mm (36.45××31.36×57.6")
- Weight:146 kg (322 lbs.)
- Interior Dimensions:(25.61×30.93×19.11")
- Electrical:120 V
- No. of Shelves:2
Spécifications
A propos de cet article
The KBF-S ECO climatic chambers are very energy-efficient thanks to thermoelectric cooling technology with heat dissipation. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
- Temperature range (max. 24 °C under ambient temperature): 0 to +70 °C
- Humidity range: 10 to 80% RH, electrical: 120 V, 60 Hz, 1 phase
- APT.line™ preheating chamber technology
- Independent water supply via tank
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Access port with silicone plug Ø 30 mm, left as standard (other positions are available as options)
Models are safe thanks to standard-compliant testing according to ICH Q1A guideline, even with a full load. These humidity test chambers have a stainless steel inner chamber and are reliable due to failsafe operation without compromise. They are smart since units are highly compatible for adaptation to diverse installation conditions and specific customer requirements. Economical as energy consumption is minimal thanks to optimized thermoelectric cooling.
Certifications: C-UL and CE marked.
Delivery: Supplied with 2 stainless steel racks, including shelf carrier. Numerous options and accessories are available to be ordered separately.
Customers Who Bought This Also Bought