Order Entry
ContactUsLinkComponent
Beaker, 1000ml - Borosilicate Glass, Tall Form - 100ml Graduations
Eisco LabGlass™ Tall Form Glass Beakers
Catalog # 470335-916
Supplier:  Wards
Beaker, 1000ml - Borosilicate Glass, Tall Form - 100ml Graduations
Eisco LabGlass™ Tall Form Glass Beakers
Catalog # 470335-916
Supplier:  Wards

Specifications

  • Ext.Ø:
    95 mm
  • Graduation Interval:
    100 ml
  • Graduation range:
    200 - 1000 ml
  • Capacity:
    1000 ml
  • Color:
    Clear
  • Height:
    240 mm
  • Cat. no.:
    470335-916

Specifications

About this item

High quality borosilicate 3.3 glass beakers with a spout for easy pouring. Tall form, designed for general use in a wide variety of laboratories.

  • Made from high quality borosilicate 3.3 glass
  • Tall form design with spout for easy pouring
  • Superior chemical durability
  • Low temperature gradient, can withstand thermal shock
  • Uniform wall thickness for superior durability
  • Autoclavable at 121 °C
  • Graduated per DIN 12231, ISO 3819

Eisco tall form beakers are made of high-quality Borosilicate 3.3 glass. These durable glass beakers have a low temperature gradient and can withstand high temperatures as well as thermal shocks. They are microwaveable, autoclavable, and have superior chemical durability. Eisco Labs Borosilicate glass has the following heat tolerances: Strain Point –515 °C | Annealing Point 565 °C | Softening Point 820 °C.

Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.

Certifications: DIN 12231, ISO 3819
Customers Who Bought This Also Bought