VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
# de catalogue 89239-006A
Fournisseur: VWR International
Spécifications
- Cap included:Yes
- Cap Material:Aluminum
- Cap Size:11 mm
- Capacity:2.00 ml
- Septum:Clear PTFE/red natural rubber
- Color:Amber
- Description:Vial kits
- Material:Borosilicate glass
- Kit:89239-006A
- Component vial:82028-404A
- Component cap:46610-744A
- Cat. no.:89239-006A
- Diameter ×H:12×32 mm
- Cap Color:Silver
- Bottom Style:Flat bottom
Spécifications
A propos de cet article
These 11 mm crimp top, standard opening vials have a maximum fill volume of 1.8 ml and are manufactured from high purity borosilicate glass.
- Aluminum crimp closures provide a secure leak-resistant seal
- Aluminum seals must be applied with a crimping tool
- Spring promotes alignment and ensures insert seals against septa to help guard against evaporation loss
Standard opening design requires inserts with a diameter of 5 mm.
Customers Who Bought This Also Bought