Baths for Immersion Thermostats, Plastic, IB R eco
# de catalogue 76499-900
Fournisseur: IKA Works
Spécifications
- Temperature Range:≤100 °C
- Description:IB R 9 eco
- Exterior W×D×H:356×287×167 mm
- Interior W×D×H:307×239×151 mm
- Capacity:9 L
Spécifications
A propos de cet article
Customers Who Bought This Also Bought