Plate, Round Well, J.T.Baker®
# de catalogue 43001-0016
Fournisseur: Ritter, part of Avantor
Spécifications
- Well Volume:1.0 ml
- Sterile:-
- Color:Transparent
- Description:PP plates
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
Spécifications
A propos de cet article
Made of virgin PP to minimise extractables.
- Raised rim to prevent cross contamination and enable a better heat-welded seal
- Also available rimless to allow insertion of vials, or when adhesive seals are used
- Round bottom for optimal mixing and recovery
- Suitable for use with automated sample handling systems
- Can be stored at –80 °C
J.T.Baker Plate Round well plus with air escapes and raised rims for unfreezing samples.
Customers Who Bought This Also Bought