Order Entry
Canada
ContactUsLinkComponent
Cuvette Standard Q Optical Glass, Mettler-Toledo
Catalogue # 76499-330
Fournisseur:  Mettler Toledo
Cuvette Standard Q Optical Glass, Mettler-Toledo
Catalogue # 76499-330
Fournisseur:  Mettler Toledo
Supplier Number:  30675051

Spécifications

  • Volume:
    3500 µl
  • Description:
    Cuvette Standard Q Optical Glass 10 mm
  • Cat. no.:
    76499-330
  • Outer Depth:
    12.5 mm
  • Outer Height:
    45 mm
  • Outer Width:
    12.5 mm

Spécifications

À propos de cet article

The Standard Q macro cuvette is made of fused quartz glass and comes in a matching pair. For measurements in the ultraviolet and visible range with a wavelength between 200 nm – 2500 nm.

  • Reliable, Reusable Glass Cuvettes

Accuracy by design
To ensure high accuracy and reliability of measurements, standard cuvettes come in matching pairs and are manufactured within tolerances of ± 0.02 mm.

Clear view
Standard line cuvettes provide good optical transparency > 80% and chemical stability.

Robust and resistant
Standard Q cuvettes are seamlessly produced in a fire-fusing process which makes them robust and resistant even against the most corrosive chemicals.

Frequently Bought Together