Order Entry
ContactUsLinkComponent
The wide-mouth flint glass specimen jars have a capacity of 16oz and come with 89/400 phenolic lids.
United Scientific Supplies Specimen Jars, Screw-Cap, Glass
# de catalogue 470334-912
Fournisseur:  GSC International
The wide-mouth flint glass specimen jars have a capacity of 16oz and come with 89/400 phenolic lids.
United Scientific Supplies Specimen Jars, Screw-Cap, Glass
# de catalogue 470334-912
Fournisseur:  GSC International

Spécifications

  • Capacity:
    16 oz.
  • Ø:
    96 mm
  • Description:
    Specimen jars, 72 mm mouth
  • Height:
    80 mm
  • Cat. no.:
    470334-912

Spécifications

A propos de cet article

Flint glass specimen jars for easy storage.

  • Autoclavable

All the wide mouth jars are made from soda lime glass and have a PP cap with a PE liner. Since the opening is so large, it is easy to insert and remove materials.

Customers Who Bought This Also Bought