VWR® 4-Channel Switchable Electronic Timer
# de catalogue 76491-692
Fournisseur: VWR International
Spécifications
- Description:Digital timer, 4 channels, with white board
- Cat. no.:76491-692
- W×H×D:114.3×25.4×88.9 mm
- Accuracy:±5 s/day
Spécifications
A propos de cet article
Timer features a built-in a whiteboard with marker and eraser, which helps to keep track of time and other critical information.
- Switchable count up and down with elapsed time displayed after countdown
- Switchable capacity of 23 hours, 59 minutes to 59 minutes, 59 seconds
- Audible alarm for each channel
- Last time set memory
- Audible confirmation for a data entry key press
Mounting options: lay flat on bench, flip-open stand for vertical view, and a magnetic back for metal surface attachment.
Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01), assuring conformance to ISO 17025:2005. RoHS compliant.
Delivery: Supplied with batteries and certificate of calibration. Requires two AAA batteries.
Customers Who Bought This Also Bought