Menda ESD Safe Trigger Spray Bottles, Desco
# de catalogue 76490-402
Fournisseur: Menda
Spécifications
- Cap Size:28-410
- Capacity:16 oz. (480 ml)
- Ø:2.9" (74 mm)
- Color:Yellow
- Description:durAstatic® Trigger sprayer bottle
- Height:8" (203 mm)
- Cat. no.:76490-402
Spécifications
A propos de cet article
Menda ESD Safe trigger spray bottles provide controlled delivery of solvents, cleaners, water, oils, or other compatible liquids at the ESD workstation.
- Low Density Polyethylene (LDPE) material
- Long lasting dissipative properties
- Rtt: 1×10⁴ to <1×10¹¹ ohms tested per ANSI/ESD STM11.12
- Trigger spray nozzle features spray, stream, and off settings
- Trigger spray head is insulative
- No migratory additives; reduces the chance for contamination from the bottle
- Embossed with ESD protective symbol
- Made in the United States of America
These LDPE Trigger spray bottles are embedded with long lasting dissipative properties and are available in blue or yellow, in 8 or 16 ounce sizes. Menda offers non-printed options as well as custom printing capabilities.
Customers Who Bought This Also Bought