Packer Bottles, PET, Clear, Wide Mouth, Qorpak
# de catalogue 76487-362
Fournisseur: Qorpak
Spécifications
- Cap Size:45-400
- Cap Type:White polypropylene F217 lined
- Capacity:500 ml (16.9 oz.)
- Color:Clear
- Description:Vacuum and ionized
- Material:PET
- Cat. no.:76487-362
Spécifications
A propos de cet article
PET Packer Bottles feature glass like clarity and are durable and rigid.
- PET packers are stress and impact resistant
- PET bottles are ideal for oil analysis
They have exceptional gas and moisture barrier properties and a good alcohol and solvent barrier.
Ordering information: Bottle 30617-180 is Vacuum and Ionized. Bottle 89234-738 is Super Cleaned for Oil Analysis.
Customers Who Bought This Also Bought