Straight Sided Round Bottles, Clear, Vacuum-Treated and Ionized, Qorpak
# de catalogue 76487-342
Fournisseur: Qorpak
Spécifications
- Cap Size:70-400
- Cap Type:Black phenolic with pulp/aluminum foil liner
- Capacity:237 ml (8 oz.)
- Cat. no.:76487-342
Spécifications
A propos de cet article
The vacuum and ionized cleaning process removes contaminants such as loose dirt, carton lint, aerosols, and fine glass particles.
- Bottles are made of glass
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Then the air passes through an absorbent filter to remove gases. A vacuum then draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. The air inside the bottle will not interfere with your product in any way.
Customers Who Bought This Also Bought