SP Bel-Art H-B Durac® Calibrated Thermocouple Thermometers, Bel-Art Products, a part of SP
Catalog # 76486-050
Supplier: Bel-Art Products, a Part of SP
Specifications
- Resolution:0.1 °C between –200...+600 °C, otherwise 1 °C
- Description:4 Probe inputs/displays, data logger 16000 points per channel, USB connection for data export, foldaway stand, auto-off, instant recall, software CD, AAA (4) batteries
- Calibration points:0 °C, 100 °C
- Cat. no.:76486-050
- W×D×H:75×30×185 mm (3.0×1.25×7.25")
- Accuracy:±(0.1% +0.7 °C) between –200...–100 °C, otherwise ±(0.4% +0.7 °C)
- Probe:K, J, E, T (accepted)
- Range:–200...+1370 °C (–328...+2498 °F)
Specifications
About this item
Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
- Wide temperature range allows accurate monitoring at extreme temperatures
- Max/min/average temperature recording capability
- Data hold
- Software CD (where included) for real time data collection and logging via USB
- Bluetooth® app available for use with B60911-0200
Certifications: Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE-marked. Note: calibration applies to included probe and tested port only.
Ordering information: Probes for wider temperature ranges available (76486-054 and 76486-056) or use alternatively purchased probes; see chart for probe types accepted by each unit.
Delivery: Includes two K-type beaded wire probes (–20 to +250 °C capability); one is calibrated and serialized.
Customers Who Bought This Also Bought