SP Bel-Art H-B Durac® Calibrated Thermocouple Thermometers, Bel-Art Products, a part of SP
# de catalogue 76486-046
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Resolution:K-type: 0.1 °C between –200...+800 °C, otherwise 1 °C
J-type: 0.1 °C between –200...+600 °C, otherwise 1 °C - Description:2 Probe inputs/displays, RS232 connection, 9 V battery
- Calibration points:0 °C, 100 °C
- W×D×H:65×30×185 mm (2.5×1.25×7.25")
- Accuracy:±(0.1% +0.7 °C)
- Probe:K, J (accepted)
- Range:–200...+1370 °C (–328...+2498 °F)
Spécifications
A propos de cet article
Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
- Wide temperature range allows accurate monitoring at extreme temperatures
- Max/min/average temperature recording capability
- Data hold
- Software CD (where included) for real time data collection and logging via USB
- Bluetooth® app available for use with B60911-0200
Certifications: Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE-marked. Note: calibration applies to included probe and tested port only.
Ordering information: Probes for wider temperature ranges available (76486-054 and 76486-056) or use alternatively purchased probes; see chart for probe types accepted by each unit.
Delivery: Includes two K-type beaded wire probes (–20 to +250 °C capability); one is calibrated and serialized.
Customers Who Bought This Also Bought