Order Entry
ContactUsLinkComponent
Plate, 48 well Square Well, 5ml
J.T.Baker® Plate Square Well
# de catalogue 43001-0062
   Low Manufacturing Impact
Plate, 48 well Square Well, 5ml
J.T.Baker® Plate Square Well
# de catalogue 43001-0062
   Low Manufacturing Impact

Spécifications

  • Well Volume:
    5,0 ml
  • Sterile:
    -
  • Color:
    Transparent
  • Description:
    48-well plate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
  • Bottom Style:
    V-bottom

Spécifications

A propos de cet article

These 96 deep square well plates, made from virgin PP, are designed to make the interchanging of plates simpler in automated systems. They are also ideal for housing both cell and bacterial culture.

  • Chemical resistant
  • V-bottom well shape maximises liquid removal and aids resuspension
  • No inner edges to interfere with magnetic bead collection
  • Raised well rims to improve heat sealing
  • Conical base aids sample concentration, reconstitution and centrifugation

For a maximum capacity utilization.

Customers Who Bought This Also Bought