To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Cap included:Yes
- Cap Material:PE
- Capacity:5.00 ml
- Color:Clear
- Material:PPC
- Cat. no.:76480-200
- Diameter ×H:17×40 mm
- Cap Color:Natural
Spécifications
A propos de cet article
Caplugs Evergreen Transport Vials are free standing vials that are ideal for collecting and transporting a variety of samples, including clinical specimens.
- Available sterile, and non-sterile bulk with or without caps
- Sterile versions are gamma-irradiated and have an attached cap
- All transport vials are 95 kPa compliant
- PP versions are nearly transparent
- Entire outside surface area of the vials can be used for printing or labeling
- Distinct volume calibration lines in 1 ml increments are molded-in, not heat-stamped, on the inside
- Caps fit all sizes of transportation vials and also fit 15 ml threaded centrifuge tubes
Available in a range of sizes from 2.5 ml capacity to 15 ml capacity.