Hypersil GOLD™ PFP HPLC Column
# de catalogue 76477-178
Fournisseur: Thermo Scientific
Spécifications
- Column Format:Preparative
- I.D.:10 mm
- Length:250 mm
- Particle size:5,0 µm
- Pore size:175 Å
- Endcapped:Yes
- USP code:L43
- pH range:2 - 8
- Carbon load:8%
- Packing Material:Pentafluorophenylpropyl (PFP)
Spécifications
A propos de cet article
Analyze difficult-to-solve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns.
These columns offer an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.
Customers Who Bought This Also Bought