Hypersil GOLD™ Silica HPLC Columns, Thermo Scientific
Catalogue # 76477-174
Fournisseur: Thermo Scientific
Spécifications
- Column Format:Analytical
- Ø int.:10.00 mm
- Particle Size:5 µm
- Pore size:175 Å
- Length:250 mm
- pH range:2 - 8
- Surface area:220 m²/g
- Cat. no.:76477-174
Spécifications
À propos de cet article
Achieve outstanding peak shape and sensitivity with Thermo Scientific™ Hypersil GOLD™ Silica HPLC columns.
The unbonded, highly pure, base-deactivated silica media efficiently separates non-polar and moderately polar organic compounds by normal phase chromatography. Available 1.9 µm particle size columns can improve the speed and efficiency of your applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm int.Ø require the 1 mm UNIGUARD holder (10046-746), 2.1/3 mm int.Ø require the 2/3 mm UNIGUARD holder (10046-748) and 4/4.6 mm int.Ø require the 4/4.6 mm UNIGUARD holder (10046-744).
Frequently Bought Together