Heavy-Duty Beaker, Set of 3, United Scientific
# de catalogue 470332-652
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:250 / 400 / 600 ml
- Description:Heavy-duty beakers, set of 3
- Cat. no.:470332-652
Spécifications
A propos de cet article
Set of three heavy-duty borosilicate glass beakers, ideal for tough handling conditions including mechanized washing.
- Includes one each of 250l, 400 and 600 ml capacities
- Tolerance is approximately ±5%
Beakers feature a pour spout, a double graduated metric scale, and a marking area.
Customers Who Bought This Also Bought