To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Dimensions:137L×137W cm (54L×54" W)
- Color:Blue
- Description:Sterilization wrap BHD, 100 per pack
- Cat. no.:76471-696
Spécifications
A propos de cet article
When secured with autoclave tape or elasticized bands, these blue BHD wrappers provide an effective microbial barrier from external sources of contamination.
- Designed for steam sterilization; but also compatible with ETO or gamma irradiation
- Treated to impart water and alcohol repellency
- Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
- Sufficient microbial barrier
- Superior bacterial barrier properties compared to linen
- Sterilization tapes adhere firmly and remove easily
- Ideal choice for light trays, small basins and towels
- Resists tearing and punctures
- Does not contain any natural latex rubber
- Processed and packaged in ISO certified cleanrooms
These versatile wraps offer fluid repellency and provide an excellent barrier against airborne bacteria. The soft, drapable non woven blend of cellulose and polyester is virtually lint-free and helps protect wrapped contents from contamination.