PCR Tube and Cap Strips, Globe Scientific
# de catalogue 76468-972
Fournisseur: Globe Scientific
Spécifications
- Cap Type:Flat, attached
- Capacity:0.1 ml
- Color:Natural
- Description:8-Strip (q)PCR tubes, low profile
- Cat. no.:76468-972
Spécifications
A propos de cet article
The Diamond® PCR Strip tubes and caps offering includes DiamondLink™ strips which feature extremely strong links between wells for ease of handling and QuickSnap™ strips that easily snap apart for customization into smaller strips or use in multiple analyses.
- Ultra-thin wall design (only 0.2 mm thick) for optimal temperature transfer
- Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors and tested Pyrogen-free
- DiamondLink™ strips include 45° nested attached individual caps and strong links between tubes for easy handling
- QuickSnap™ also feature 45° nested attached individual caps but have breakable links between tubes for easy customization
Both DiamondLink™ and Quicksnap™ caps are attached at 45º angles to prevent interference with one another when used in SBS format racks. Separate tube and cap strips are available individually or in combination packs. Low profile and white options are also available for smaller reactions and optimal qPCR performance.
Customers Who Bought This Also Bought