Specifications
- Description:PeridoxRTU® Foaming Trigger Spray (for use with 32 oz. Bottle)
- Size:—
- Total actives:4.63%
- Biodegradable:99%
- Specific gravity:1.02 g/ml, 8.53 lbs./gal.
- pH:2.1 - 2.2 at 20 °C (undiluted)
- Shelf life:1 year (RTU shelf life)
- Cat. no.:76460-620
Specifications
About this item
PeridoxRTU® is a broad spectrum EPA registered sporicide, bactericide, virucide, tuberculocide, and fungicide one-step disinfectant and hard surface cleaner with a 3-minute Sporicide claim at 99.9999% efficacy. It contains no alcohol or bleach and, unlike most other disinfectants, leaves minimal residue on surfaces.
- EPA registered sporicidal disinfectant and cleaner
- 3-minute sporicidal claim at 99.9999% efficacy
- Does not contain bleach, alcohol, phenols, or quaternary ammonium compounds
- Excellent material compatibility will not damage most surfaces in cleanroom environments
- Can be used on stainless steel, acrylic, glass, aluminum, and chrome
- Unlike most other disinfectants, leaves minimal residue on surfaces
- Validated sterile to 10-6 SAL
For disinfecting in the most critical of cleanrooms and controlled environments, and daily cleaning and disinfecting tasks, such as wiping surfaces and mopping floors. PeridoxRTU® is an effective component to monthly cleaning protocols, and is ideal for use in pharmaceutical, biopharmaceutical, and medical device facilities.
Patented, hyperactive chemistry provides fast results. With its shorter kill times and powerful wetting agents, PeridoxRTU® stays wet and works faster. The result is assured efficacy against hard-to-kill spores and other dangerous pathogens. PeridoxRTU® provides maximum effectiveness without the risks of bleach. Unlike bleach, it will not cause damage to stainless steel or clothing, and is compatible with most surfaces. It is a simple one-step cleaner, disinfectant, and sporicide.