SP Wilmad-LabGlass Stem Coaxial Small Volume NMR Inserts, SP Industries
# de catalogue 76460-278
Fournisseur: SP Industries
Spécifications
- Length:50 mm (stem)
- O.D.:3.3 mm (stem)
- Volume:220/260 µl (inner/outer)
- For Use With:Tubes with Ext.Ø. 5 mm
Spécifications
A propos de cet article
The most versatile and reliable coaxial system available for NMR experiments.
- Manufactured from ASTM Type 1 class A glass, ideal for variable temperature studies
- Outer tube must be ordered separately depending on magnetic field strength
General applications include small volume NMR, external referencing, external locking and magnetic susceptibility determination.
Customers Who Bought This Also Bought