Order Entry
ContactUsLinkComponent
VWR* Stirring Bar, Magnetic, Spinbar cylindrical, Material: PTFE, Color: White, offer excellent centering and smooth running characteristics, Small removable pivot ring in the center adds to their versatility, Pivot ring minimizes the contact area of the bar to the vessel, Dimension: 152.4X19MM
VWR® Spinbar® Magnetic Stirring Bar, Cylindrical
# de catalogue 76461-642
Fournisseur:  VWR International
VWR* Stirring Bar, Magnetic, Spinbar cylindrical, Material: PTFE, Color: White, offer excellent centering and smooth running characteristics, Small removable pivot ring in the center adds to their versatility, Pivot ring minimizes the contact area of the bar to the vessel, Dimension: 152.4X19MM
VWR® Spinbar® Magnetic Stirring Bar, Cylindrical
# de catalogue 76461-642
Fournisseur:  VWR International

Spécifications

  • Coating:
    PTFE
  • Ø:
    19 mm (³/₄")
  • Length:
    152 mm (6")
  • Cat. no.:
    76461-642
  • Shape:
    Cylindrical

Spécifications

A propos de cet article

Cylindrical magnetic stirring bars offer excellent centering and smooth-running characteristics.

  • Small removable pivot ring in the center adds to bar versatility
  • Pivot ring minimizes the contact area of the bar with the vessel, reduces friction and lessens marring of plastic containers
  • Bar ends are slightly rounded
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE coating – superior chemical compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe
Caution: TEFLON® is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Customers Who Bought This Also Bought