SP Wilmad-LabGlass Precision L, S, and X Band EPR Tubes, SP Industries
# de catalogue 76459-916
Fournisseur: SP Industries
Spécifications
- I.D.:1.99 ±0.013 mm
- Length:159 mm
- O.D.:2.97 ±0.013 mm
- Material:Quartz
- Cat. no.:76459-916
- Camber:76 µm
- Concentricity:76 µm
Spécifications
A propos de cet article
Precision EPR tubes have 10 to 15 times tighter tolerances than standard tubes.
- Available in Quartz and Suprasil
- Individually inspected for impurities and quality
- Includes disposable grade cap
Ideal for experiments that require a constant filing factor or reproducibility on sample volume in the cavity.
Customers Who Bought This Also Bought