SP Wilmad-LabGlass High Pressure Vacuum NMR Tubes, SP Industries
# de catalogue 76459-702
Fournisseur: SP Industries
Spécifications
- Length:203 mm (8")
- O.D.:5 mm
- Wall thickness:0.77 mm
- Description:NMR tube, 150 psi
- Camber:51 µm
- Concentricity:76 µm
- Frequency:400 MHz
Spécifications
A propos de cet article
This pressure/vacuum tube is a highly reliable NMR tube for medium range pressure (<300 psi) experiments.
- PV-ANV valve is made of PTFE and all other parts are borosilicate glass
- Valve is opened simply by turning counterclockwise
Designed to connect to a ¹/₈" metal (stainless steel or brass) vacuum line using SwageLok® fittings or a rubber vacuum hose and a glass connector.
Customers Who Bought This Also Bought