Spécifications
- Communication interface:Wireless, 2×RS232, USB (A and B), Ethernet
- Linearity:±0.2 mg
- Pan/Platform Size:Ø 100 mm
- Repeatabilty:0.09 mg
- Stabilization Time:2.0 s
- Voltage:100 - 240 V
- Description:Analytical balance
- Model:VWR-160TC/C
- Plug type:Nema 5-15R
- Operating temperature range:10…40 °C (50…104 °F)
- Cat. no.:76458-490
- Dimensions:20.6×35.1×34.8 cm (8.11×13.8×13.7")
- Readability:0.1 mg
- Weighing Capacity:160 g
Spécifications
A propos de cet article
The VWR® T-Series balances with calibration certificate are the answer for an organizations regulatory and compliance needs.
- Complete calibration data reported
- 2×RS232, USB (A and B), Ethernet and Wi-Fi communication interfaces
- Internal calibration
- Large, 5" color touch screen
- Touchless operation via IR proximity sensors
- Tool-free assembly and disassembly of the three-door draft shield
- 5-year warranty
The VWR® T-Series balances with calibration certificate include an ISO 17025:2017 certificate of calibration showing the full testing data. These balances provide accuracy and precision for any laboratory environment. Featuring internal calibration, IR proximity sensors for hands free operation, a multitude of communication options, and built in data protections, and provides advanced features for any application.
The large, color touch screen allows for easy viewing of results and navigation through the balances menus. Data safety is provided via the internal memory allows for recording up to 500,000 weighings. The analytical models feature a spacious 3-door draft shield that allows for tool-free assembly and disassembly of the weighing chamber. With its 5-year warranty, this balance will provide reliable results for years to come.
The balances include a certificate of calibration showing the full testing data from an ISO/IEC 17025:2017 accredited calibration and testing laboratory utilizing NIST-traceable weights.