SP Wilmad-LabGlass NMR Tubes with Bruker® SampleJet® Caps, SP Industries
# de catalogue 76460-186
Fournisseur: SP Industries
Spécifications
- Length:103.5 mm
- O.D.:3.0 mm
- Wall thickness:0.43 mm
- Cat. no.:76460-186
- Camber:60 µm
- Frequency:600 MHz
Spécifications
A propos de cet article
These Wilmad-LabGlass NMR tubes are supplied with authentic closed Bruker® SampleJet® caps without code.
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- One of the best OD tolerances in the industry
- Guaranteed to fit tightly in spinner turbine
- Made from ASTM E438 Type 1 Class B glass
- 100% inspected for surface defects and physical dimension to ensure the success of your experiments
Designed for routine use in most low to mid field NMR spectrometers.
Customers Who Bought This Also Bought