Copan Regular Polyester Tip Swab with Plastic Applicator, Sterile, Hardy Diagnostics
# de catalogue 76452-298
Fournisseur: Hardy Diagnostics
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Sterility:Sterile
- Color:White
- Description:Polyester tip swab with 100 mm breakpoint
- Material:Polyester
- Cat. no.:76452-298
- Packaging:Peel pouch, individually wrapped
Spécifications
A propos de cet article
Standard polyester tip swabs feature a plastic applicator shaft with a 100 mm breakpoint.
- Polyester tip
- Plastic applicator shaft
- 100 mm breakpoint
They can be used with most PCR platforms.
Packaging: These sterile swabs are supplied individually wrapped in a peel pouch.
Customers Who Bought This Also Bought