SP Wilmad-LabGlass NMR Spinner Turbines for Bruker® Spectrometers in Assorted Colors, SP Industries
# de catalogue 76449-886
Fournisseur: SP Industries
Spécifications
- Description:White
- Cat. no.:76449-886
- For Use With:5 mm tubes
Spécifications
A propos de cet article
High quality 5 mm NMR spinner turbines exceed Bruker® specifications.
- Assorted colors are ideal for sample identification in multi-user facilities
- Susceptibility matched to Bruker® originals
- Tachometer strip includes foil protection for improved life span
- Ambient temperature turbines allow for ±25 °C variable
- Temperature range: −20 to 60 °C
These spinner turbines are manufactured to precision standards that meet or exceed those of the spectrometer manufacturer. This attention to detail allows the turbines to be mixed with originals during sample changer operation.
Customers Who Bought This Also Bought